- No. 19 Line Floor Brush
- Yellow Plastic
features
- Half-round block
- Staple set in dense hole pattern
- Use for wet or dry sweeping
- Sweeps fine dust or coarse debris
includes
- M-60 Handle, No.99 Brace
| Block Material | Hardwood |
| Trim Length | 3 in |
| Bristle Material | Yellow Plastic |
| Overall Length | 30 in |
| Block Finish | Clear Lacquered |
| Weight | 0.22 LB |

