- Three or Four Knot Roofers Brush
- Tampico
features
- Knots are wire wound and securely attached in block with one tapered handle hole
| Block Material | Hardwood |
| Block Width | 1 3/4 in |
| Bristle Material | Tampico |
| Block Length | 8 1/4 in |
| Trim Length | 3 1/2 in |
| Weight | 15.24 LB |

