- Roofers Brush
- Tampafil Plastic
features
- Used for applying sealants to roof
- Standard tapered handle hole
| Block Length | 7 in |
| Block Finish | Smooth Sanded, Wax Tumbled |
| Trim Length | 2 in |
| Bristle Material | Tampafil Plastic |
| Block Material | Hardwood |
| Weight | 0.58 LB |

