- Roofers Brush
- White Tampico
features
- Threaded handle hole
| Bristle Material | White Tampico |
| Trim Length | 2 1/2 in |
| Block Finish | Smooth Sanded, Wax Tumbled |
| Block Length | 7 in |
| Block Material | Hardwood |
| Weight | 0.42 LB |
| Bristle Material | White Tampico |
| Trim Length | 2 1/2 in |
| Block Finish | Smooth Sanded, Wax Tumbled |
| Block Length | 7 in |
| Block Material | Hardwood |
| Weight | 0.42 LB |