- Plater's Brush
- White Tampico
features
- Ideal for cleaning all surfaces before plating
| Block Finish | Smooth Sanded, Waxed |
| Bristle Material | White Tampico |
| Block Material | Hardwood |
| Block Width | 1 3/16 in |
| Trim Length | 1 in |
| Handle Type | Curved |
| Weight | 0.42 LB |
| Block Finish | Smooth Sanded, Waxed |
| Bristle Material | White Tampico |
| Block Material | Hardwood |
| Block Width | 1 3/16 in |
| Trim Length | 1 in |
| Handle Type | Curved |
| Weight | 0.42 LB |