- No. 20A Line Floor Brush
- Black Plastic
features
- Flat-top block
- Use for wet or dry sweeping
- Requires a D-60 handle and 99 brace
| Bristle Material | Black Plastic |
| Block Finish | Clear Lacquered |
| Block Material | Hardwood |
| Block Length | 24 in |
| Trim Length | 3 in |
| Weight | 2.5 LB |

