- No. 20 Line Floor Brush
- Black Plastic
features
- Half-round block
- Use for wet or dry sweeping rough or semismooth concrete, wood, asphalt, etc
includes
- M-60 Handle
| Block Material | Hardwood |
| Overall Length | 24 in |
| Block Finish | Clear Lacquered |
| Trim Length | 3 in |
| Bristle Material | Black Plastic |
| Weight | 3.41 LB |

