- No. 20 Line Floor Brush
- Black Plastic
features
- Half-round block
- Use for wet or dry sweeping rough or semismooth concrete, wood, asphalt, etc
includes
- M-60 Handle, No.99 Brace
| Bristle Material | Black Plastic |
| Block Material | Hardwood |
| Trim Length | 3 in |
| Overall Length | 30 in |
| Block Finish | Clear Lacquered |
| Weight | 4.58 LB |

