- Fender Wash Brush
- Palmyra Fiber
features
- Hang-up hole in handle
| Block Width | 3 in |
| Handle Material | Hardwood |
| Overall Length | 20 in |
| Trim Length | 2 in |
| Bristle Material | Palmyra Fiber |
| Handle Finish | Wax Tumbled |
| Weight | 0.83 LB |
| Block Width | 3 in |
| Handle Material | Hardwood |
| Overall Length | 20 in |
| Trim Length | 2 in |
| Bristle Material | Palmyra Fiber |
| Handle Finish | Wax Tumbled |
| Weight | 0.83 LB |