- Galvanized Pail
- 24 1/25 qt
features
- Durable long lasting containers for liquids
- Will not crack or leak
| Capacity Volume | 24 1/25 qt |
| Coating | Hot Dipped Galvanized |
| Material | Steel |
| Weight | 3.42 LB |
| Capacity Volume | 24 1/25 qt |
| Coating | Hot Dipped Galvanized |
| Material | Steel |
| Weight | 3.42 LB |