- Deck Scrub Brush
- White Tampico
features
- One tapered and one threaded handle hole
| Bristle Material | White Tampico |
| Block Material | Hardwood |
| Block Finish | Smooth Tumbled |
| Trim Length | 2 in |
| Block Length | 12 in |
| Weight | 1.33 LB |
| Bristle Material | White Tampico |
| Block Material | Hardwood |
| Block Finish | Smooth Tumbled |
| Trim Length | 2 in |
| Block Length | 12 in |
| Weight | 1.33 LB |