- No. 22A Line Garage Brush
- Coarse Brown Plastic
features
- Flat-top block
- Use for wet or dry sweeping rough concrete and asphalt driveways- also wet floors
- Requires a D-60 handle and 99 brace
| Block Length | 24 in |
| Block Material | Hardwood |
| Block Finish | Clear Lacquered |
| Bristle Material | Coarse Brown Plastic |
| Trim Length | 3 in |
| Weight | 2.5 LB |

