- No. 22 Line Garage Brush
- Coarse Brown Plastic
features
- Use for wet or dry sweeping rough concrete or asphalt floors such as service stations driveways, creamery, and packinghouse floors
- Will not soften when exposed to water, oils, or greases
includes
- B-60 Handle, No.99 Brace
| Block Material | Hardwood |
| Trim Length | 3 in |
| Block Finish | Clear Lacquered |
| Bristle Material | Coarse Brown Plastic |
| Overall Length | 36 in |
| Weight | 6.25 LB |

