- Janitor Wax Applicator
- 100% Virgin Wool
features
- 3/4" pile on latex coated knit backing
- Assembled with plated bolts and wing nuts
- Lower block smooth tumbled
- Use for institutional and custodial service
includes
- W-54 Handle
| Block Width | 2 3/4 in |
| Block Finish | Clear Lacquered |
| Overall Length | 16 in |
| Bristle Material | 100% Virgin Wool |
| Weight | 2.77 LB |

