Skip to content Skip to navigation menu
Magnolia Brush455-236-S

455-236-S

Low Cost Paint or Chip Brushes
Item #101560758
  • Low Cost Paint or Chip Brush
Magnolia Brush455-236-S
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Low Cost Paint or Chip Brush

features

  • 100% white bristles vulcanized in rubber
  • Single thickness
  • Smooth sanded handle with ferrule
Trim Length 1 1/2 in
Size 4 in
Brush Width 4 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison