- No. 24A Line Garage Brush
- Stiff Black Polypropylene
features
- Flat-top block
- Use for wet or dry sweeping rough concrete or asphalt floors
- Will not soften when exposed to water, oils or grease
- Requires a D-60 handle and 99 brace
| Bristle Material | Stiff Black Polypropylene |
| Trim Length | 4 in |
| Block Material | Hardwood |
| Block Length | 24 in |
| Block Finish | Clear Lacquered |
| Weight | 2.5 LB |

