- Industrial Paint Brush
features
- 100% black bristles epoxy set in white plastic handle
| Size | 3 in |
| Trim Length | 2 1/4 in |
| Brush Width | 3 in |
| Thickness | 1.5 in |
| Weight | 0.21 LB |
| Size | 3 in |
| Trim Length | 2 1/4 in |
| Brush Width | 3 in |
| Thickness | 1.5 in |
| Weight | 0.21 LB |