- Flat Wire Floor Brush
- Oil-Tempered Steel
features
- Flat, oil tempered steel wire
| Trim Length | 5 in |
| Block Material | Hardwood |
| Block Length | 12 in |
| Bristle Material | Oil-Tempered Steel |
| Block Width | 2 3/8 in |
| Weight | 1.92 LB |
| Trim Length | 5 in |
| Block Material | Hardwood |
| Block Length | 12 in |
| Bristle Material | Oil-Tempered Steel |
| Block Width | 2 3/8 in |
| Weight | 1.92 LB |