- No. 26A Line Floor Brush
- Black Horsehair, Plastic, SR Grade Plastic
features
- Flat-top block
- Best quality black horsehair and plastic blend border with inside rows of black SR grade plastic
- Use to sweep fine to medium debris on all types of surfaces
- Requires a D-60 handle and 99 brace
| Bristle Material | Black Horsehair, Plastic, SR Grade Plastic |
| Block Length | 18 in |
| Trim Length | 3 in |
| Block Material | Hardwood |
| Block Finish | Clear Lacquered |
| Weight | 24.0 LB |

