- No. 26 Line Floor Brush
- Black Horsehair, Plastic, SR Grade Plastic
features
- Half-round block
- Best quality black horsehair and plastic blend border with inside rows of black SR grade plastic
- Use to sweep fine to medium debris on all types of surfaces
includes
- M-60 Handle
| Block Finish | Clear Lacquered |
| Overall Length | 18 in |
| Trim Length | 3 in |
| Bristle Material | Black Horsehair, Plastic, SR Grade Plastic |
| Block Material | Hardwood |
| Weight | 3.08 LB |

