- Radiator Tube Brush
| Handle Material | Wire |
| Bristle Material | Black Horsehair |
| Brush Dia. | 7/16 in |
| Overall Length | 6 in |
| Brush Length | 1.5 in |
| Weight | 0.01 LB |
| Handle Material | Wire |
| Bristle Material | Black Horsehair |
| Brush Dia. | 7/16 in |
| Overall Length | 6 in |
| Brush Length | 1.5 in |
| Weight | 0.01 LB |