- Handy Cleaning Brush
| Trim Length | 1/2 in |
| Bristle Material | Horsehair |
| Block Length | 7 in |
| Handle Material | Plastic |
| Block Width | 7/16 in |
| Weight | 1.44 LB |
| Trim Length | 1/2 in |
| Bristle Material | Horsehair |
| Block Length | 7 in |
| Handle Material | Plastic |
| Block Width | 7/16 in |
| Weight | 1.44 LB |