- Radiator Brush
| Handle Material | Hardwood |
| Handle Finish | Lacquered |
| Overall Length | 24 in |
| Trim Length | 2 in |
| Block Width | 1/2 in |
| Bristle Material | Black Flagged-Tip Polystyrene |
| Weight | 0.33 LB |
| Handle Material | Hardwood |
| Handle Finish | Lacquered |
| Overall Length | 24 in |
| Trim Length | 2 in |
| Block Width | 1/2 in |
| Bristle Material | Black Flagged-Tip Polystyrene |
| Weight | 0.33 LB |