- Rocker-Back Wire Scratch Brush
- 9 x 21 Rows
| Block Width | 2 1/2 in |
| Block Finish | Wax Tumbled |
| Block Material | Hardwood |
| Bristle Rows | 9 x 21 |
| Bristle Material | Tempered Carbon Steel |
| Trim Length | 1 1/8 in |
| Block Length | 7 1/4 in |
| Weight | 7.56 LB |
| Block Width | 2 1/2 in |
| Block Finish | Wax Tumbled |
| Block Material | Hardwood |
| Bristle Rows | 9 x 21 |
| Bristle Material | Tempered Carbon Steel |
| Trim Length | 1 1/8 in |
| Block Length | 7 1/4 in |
| Weight | 7.56 LB |