- Feather-Tip Household Floor Broom
- Plastic
features
- Light green feather-tip plastic
- Use for indoor sweeping fine dust on polished or rough floors
includes
- Handle
| Block Finish | Clear Lacquered |
| Trim Length | 4 in |
| Block Material | Hardwood |
| Handle Length | 48 in |
| Bristle Material | Plastic |
| Block Width | 1 5/8 in |
| Block Length | 9 1/8 in |
| Weight | 1.83 LB |

