- Deck Scrub Brush
- Acid-Proof Polypropylene
features
- One threaded and one tapered handle hole
- Requires tapered or threaded handle
| Block Material | Hardwood |
| Block Finish | Smooth Sanded |
| Trim Length | 2 in |
| Block Length | 12 in |
| Bristle Material | Acid-Proof Polypropylene |
| Weight | 1.34 LB |

