- Outdoor Sweeping & Patio Brush
- Brown Coarse Gauge Plastic
features
- Use for wet or dry sweeping
includes
- Handle
| Bristle Material | Brown Coarse Gauge Plastic |
| Handle Length | 48 in |
| Trim Length | 3 in |
| Block Material | Hardwood |
| Block Length | 14 in |
| Block Finish | Smooth Sanded |
| Weight | 6.9 LB |

