- Vehicle Washing Brush
- Green Flagged Nylon
features
- Staple set in foam plastic block with two threaded handle holes
- Will accommodate fountain handles
- Use on all types of vehicles
- Bristles are acid-resistant except for the nylon which makes these brushes ideal for cleaning concrete-mixer trucks
| Block Length | 14 in |
| Block Material | Foam Plastic |
| Bristle Material | Green Flagged Nylon |
| Trim Length | 2 1/2 in |
| Weight | 1.25 LB |

