- No. 35 Line Floor Brush
- Coarse Brown Plastic, Silver Flagged-Tip Plastic
features
- Center rows coarse brown plastic and border rows Silver Flagged-Tip Plastic
- Block with two threaded handle holes
- Use dry sweeping smooth or rough floors that have heavy dust and dirt accumulations
includes
- M-60 Handle, No.99 Brace
| Trim Length | 3 in |
| Block Finish | Clear Lacquered |
| Block Material | Hardwood |
| Block Length | 30 in |
| Bristle Material | Coarse Brown Plastic, Silver Flagged-Tip Plastic |
| Weight | 5.0 LB |

