- No. 37A Line Floor Brush
- Flagged-Tip Silver Plastic
features
- Flat-top block
- Will sweep finest dust or grit
- Use for sweeping smooth, highly polished floors, varnished wood, or smooth concrete
- Requires a D-60 handle and 99 brace
| Block Finish | Clear Lacquered |
| Overall Length | 24 in |
| Block Material | Hardwood |
| Bristle Material | Flagged-Tip Silver Plastic |
| Trim Length | 3 in |
| Weight | 2.5 LB |

