- No. 37 Line Floor Brush
- Silver Flagged-Tip Plastic
features
- Half-round block
- Will sweep finest dust or grit
- Use for sweeping smooth highly polished floors, varnished wood or smooth concrete
includes
- M-60 Handle
| Trim Length | 3 in |
| Block Finish | Clear Lacquered |
| Bristle Material | Silver Flagged-Tip Plastic |
| Block Material | Hardwood |
| Block Length | 24 in |
| Weight | 0.32 LB |

