- No. 37 Line Floor Brush
- Silver Flagged-Tip Plastic
features
- Half-round block
- Will sweep finest dust or grit
- Use for sweeping smooth highly polished floors, varnished wood or smooth concrete
includes
- M-60 Handle, No.99 Brace
| Block Finish | Clear Lacquered |
| Trim Length | 3 in |
| Block Length | 30 in |
| Block Material | Hardwood |
| Bristle Material | Silver Flagged-Tip Plastic |
| Weight | 4.58 LB |

