- Shoe Handle Wire Scratch Brush
- 4 X 16 Rows
| Block Finish | Smooth Wax Tumbled |
| Bristle Material | Carbon Steel |
| Block Width | 1 in |
| Block Length | 10 in |
| Trim Length | 1 1/8 in |
| Block Material | Hardwood |
| Bristle Rows | 4 X 16 |
| Weight | 0.75 LB |
| Block Finish | Smooth Wax Tumbled |
| Bristle Material | Carbon Steel |
| Block Width | 1 in |
| Block Length | 10 in |
| Trim Length | 1 1/8 in |
| Block Material | Hardwood |
| Bristle Rows | 4 X 16 |
| Weight | 0.75 LB |