- Carbon Steel Wire Street Push Broom
- 3 3/4" Trim Length
features
- Two tapered handle holes
- Wide flare on ends allows close sweeping to curb
- Use for thorough sweeping of asphalt and concrete before applying a black-top sealant and for sweeping loose pea gravel and dirt from roofs before retarring
| Block Material | Hardwood |
| Trim Length | 3 3/4 in |
| Wire Material | Carbon Steel |
| Block Length | 16 in |
| Weight | 3.33 LB |

