- Curved Handle Wire Scratch Brush
| Block Finish | Wax Tumbled |
| Bristle Material | Carbon Steel |
| Trim Length | 1 1/8 in |
| Block Width | 1 in |
| Block Material | Hardwood |
| Block Length | 14 in |
| Weight | 0.5 LB |
| Block Finish | Wax Tumbled |
| Bristle Material | Carbon Steel |
| Trim Length | 1 1/8 in |
| Block Width | 1 in |
| Block Material | Hardwood |
| Block Length | 14 in |
| Weight | 0.5 LB |