- Tin Handle Acid Brush
- Stiff Black Horsehair
features
- Flat face
- For soldering radiator work
| Bristle Material | Stiff Black Horsehair |
| Overall Length | 6 in |
| Handle Material | Tin |
| Trim Length | 3/4 in |
| Dia. | 0.625 in |
| Weight | 0.02 LB |
| Bristle Material | Stiff Black Horsehair |
| Overall Length | 6 in |
| Handle Material | Tin |
| Trim Length | 3/4 in |
| Dia. | 0.625 in |
| Weight | 0.02 LB |