- Dope Brush
- Grey Tampico Fiber
| Handle Diameter | 0.938 in |
| Bristle Material | Gray Tampico Fiber |
| Trim Length | 2 in |
| Overall Length | 16 in |
| Weight | 0.67 LB |
| Handle Diameter | 0.938 in |
| Bristle Material | Gray Tampico Fiber |
| Trim Length | 2 in |
| Overall Length | 16 in |
| Weight | 0.67 LB |