- Good Value Frame
features
- Four wire cage and reinforced handle socket
| Material | Steel |
| Length | 4 in |
| Thickness | 0.25 in |
| Finish | Chrome Plated |
| Weight | 0.0 LB |
| Material | Steel |
| Length | 4 in |
| Thickness | 0.25 in |
| Finish | Chrome Plated |
| Weight | 0.0 LB |