- Squeegee Handle
- Used w/ 41, 41-N, 46 & 46-N Squeegee
| Used With | 41, 41-N, 46 & 46-N Squeegees |
| Length | 60 in |
| Material | Wood |
| Dia. | 1 in |
| Weight | 1.83 LB |
| Used With | 41, 41-N, 46 & 46-N Squeegees |
| Length | 60 in |
| Material | Wood |
| Dia. | 1 in |
| Weight | 1.83 LB |