- Straight Squeegee
- 18 in
- Neoprene
features
- Non-sparking
- Straight Squeegee with Tapered Handle Socket
includes
- Handle
| Head Material | Neoprene |
| Head Shape | Straight |
| Head Size | 18 in |
| Frame Material | Aluminum |
| Weight | 2.83 LB |
| Head Material | Neoprene |
| Head Shape | Straight |
| Head Size | 18 in |
| Frame Material | Aluminum |
| Weight | 2.83 LB |