- Carbon Steel Wire Deck Brush
| Trim Length | 2 in |
| Block Material | Hardwood |
| Block Finish | Smooth Sanded |
| Bristle Material | Carbon Steel |
| Overall Length | 12 in |
| Weight | 1.83 LB |
| Trim Length | 2 in |
| Block Material | Hardwood |
| Block Finish | Smooth Sanded |
| Bristle Material | Carbon Steel |
| Overall Length | 12 in |
| Weight | 1.83 LB |