- Straight Squeegee
- 30 in
- Neoprene
features
- Non-sparking
- Straight Squeegee with Tapered Handle Socket
includes
- Handle
| Head Material | Neoprene |
| Head Shape | Straight |
| Frame Material | Aluminum |
| Head Size | 30 in |
| Weight | 3.67 LB |
| Head Material | Neoprene |
| Head Shape | Straight |
| Frame Material | Aluminum |
| Head Size | 30 in |
| Weight | 3.67 LB |