- Straight Squeegee
- 36 in
- Black Rubber
features
- Squeegee frame is made of 1" angle aluminum to which a 2" wide x 1/4" thick strip of high-grade black squeegee rubber or neoprene is attached with cadmium plated screws
| Frame Material | Aluminum |
| Head Material | Black Rubber |
| Head Shape | Straight |
| Head Size | 36 in |
| Weight | 1.38 LB |

