- Straight Squeegee
- 36 in
- Black Rubber
features
- Squeegee frame is made of 1" angle aluminum to which a 2" wide x 1/4" thick strip of high-grade black squeegee rubber or neoprene is attached with cadmium plated screws
includes
- Handle
| Handle Material | Wood |
| Head Size | 36 in |
| Handle Diameter | 1 in |
| Head Shape | Straight |
| Head Material | Black Rubber |
| Frame Material | Aluminum |
| Handle Finish | Lacquered |
| Weight | 3.83 LB |

