- Straight Squeegee
- 36 in
- Neoprene
features
- Non-sparking
- Straight Squeegee with Tapered Handle Socket
includes
- Handle
| Head Size | 36 in |
| Frame Material | Aluminum |
| Head Shape | Straight |
| Head Material | Neoprene |
| Weight | 4.17 LB |
| Head Size | 36 in |
| Frame Material | Aluminum |
| Head Shape | Straight |
| Head Material | Neoprene |
| Weight | 4.17 LB |