- Low Cost Window Squeegee
- 6 in
- Rubber
features
- Serviceable squeegee for small store and home use
- Frame is made of aluminum and handle socket is made of cadmium plated steel
- One piece, specially shaped, soft squeegee rubber
| Frame Material | Aluminum |
| Head Material | Rubber |
| Head Size | 6 in |
| Weight | 0.29 LB |

