- Angle Broom
- Flagged Plastic
features
- Flagged crème colored plastic is secured in an angled plastic cap
- Angled sweeping surface enables you to sweep hard to reach corners and crevices
| Bristle Material | Flagged Plastic |
| Head Width | 9 in |
| Handle Material | Metal |
| Trim Length | 6 3/4 in |
| Handle Length | 48 in |
| Weight | 1.68 LB |

