- Angle Broom
- Flagged Plastic
features
- Flagged crème colored plastic is secured in an angled plastic cap
- Angled sweeping surface enables you to sweep hard to reach corners and crevices
| Handle Material | Metal |
| Trim Length | 4 3/4 in |
| Head Width | 6 1/2 in |
| Bristle Material | Flagged Plastic |
| Handle Length | 48 in |
| Weight | 1.13 LB |

