- Fender Wash Brush
- White Tampico
features
- Hang-up hole in handle
| Handle Material | Hardwood |
| Handle Finish | Wax Tumbled |
| Trim Length | 2 in |
| Block Width | 3 in |
| Overall Length | 12 in |
| Bristle Material | White Tampico |
| Weight | 1.33 LB |
| Handle Material | Hardwood |
| Handle Finish | Wax Tumbled |
| Trim Length | 2 in |
| Block Width | 3 in |
| Overall Length | 12 in |
| Bristle Material | White Tampico |
| Weight | 1.33 LB |