- Painters Scratch Brush
| Bristle Material | Carbon Steel |
| Trim Length | 1 9/16 in |
| Block Width | 2 1/4 in |
| Block Material | Hardwood |
| Overall Length | 15 in |
| Block Finish | Wax Tumbled |
| Weight | 3.25 LB |
| Bristle Material | Carbon Steel |
| Trim Length | 1 9/16 in |
| Block Width | 2 1/4 in |
| Block Material | Hardwood |
| Overall Length | 15 in |
| Block Finish | Wax Tumbled |
| Weight | 3.25 LB |